Zoro Homepage

Universal Showering Components ADA Grab Bar Hand Shower Mount

  • Mfr # U6500-BL

  • Zoro # G401763457


product price: $54.95
/ea

Key Features

Finish
Matte Black
Length (In.)
1.38 in
Material
ABS - Plastic
Height (In.)
5.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6500-BL
Zoro #
G401763457
UPC #
34449927895
Country of Origin
China

Dimensions

Length (In.)
1.38 in
Height (In.)
5.69 in

Details

Finish
Matte Black
Material
ABS - Plastic

Description

This adjustable hand shower mount, combined with a hand shower (sold separately), is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts. We back each and every item with our lifetime limited warranty.


  • Mounts hand shower to grab bar
  • Accommodates conical hose nuts
  • Fits 1-1/2" and 1-1/4" round grab bars or Delta Angular Modern Grab bar / Slide bar
  • Rotatable hand shower mount
  • Design allows for hand shower to be mounted to left, right or in front of round grab bars / slide bars
  • Design allows for hand shower to be mounted in front of Delta Angular Modern grab bar / slide bar
  • Operable by left hand, right hand or closed fist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.