Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Adhesive, Backing RND

  • Mfr # RP103484

  • Zoro # G715694621


product price: $44.59
/ea

Key Features

Material
Plastic
Height (In.)
3.75 in
Length
0.06 in
Depth (In.)
3.75 in
Width (In.)
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP103484
Zoro #
G715694621
UPC #
195205127383
Country of Origin
United States

Dimensions

Height (In.)
3.75 in
Length
0.06 in
Depth (In.)
3.75 in
Width (In.)
3.75 in

Details

Material
Plastic

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.