Universal Showering Components Adjustable Shower Arm Mount For Hand Shower In Venetian Bronze

  • Mfr # U3401-RB-PK

  • Zoro # G222875872


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Color
Venetian Bronze
Material
Plastic
Depth (In.)
2.56 in
Length
3.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3401-RB-PK
Zoro #
G222875872
UPC #
34449670975
Country of Origin
China

Dimensions

Depth (In.)
2.56 in
Length
3.72 in
Width (In.)
1.59 in

Details

Finish
Stainless
Color
Venetian Bronze
Material
Plastic
Item
Tub/Shower Parts

Description

This Adjustable Shower Arm Mount for Hand Shower, combined with a hand shower (sold separately) is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.