Zoro Homepage

Universal Showering Components Adjustable Shower Arm Mount for Hand Shower

  • Mfr # U3401-BL-PK

  • Zoro # G901762967


product price: $47.85
/ea

Key Features

Finish
Matte Black
Length (In.)
3.72 in
Material
Plastic
Height (In.)
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3401-BL-PK
Zoro #
G901762967
UPC #
34449954327
Country of Origin
China

Dimensions

Length (In.)
3.72 in
Height (In.)
2.56 in

Details

Finish
Matte Black
Material
Plastic

Description

This Adjustable Shower Arm Mount for Hand Shower, combined with a hand shower (sold separately) is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • Mounts hand shower to shower arm
  • Adjustable shower arm mount
  • 1/2 in. IPS female inlet
  • 1/2 in. IPS male outlet
  • Works with hand shower (sold separately)
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.