Zoro Homepage

Universal Showering Components Adjustable Shower Arm

  • Mfr # UA902-PK

  • Zoro # G906504463


product price: $42.05
/ea

Key Features

Finish
Chrome
Material
Brass
Width (In.)
2.47
Height (In.)
1.09
Length
10.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UA902-PK
Zoro #
G906504463
UPC #
34449671804
Country of Origin
China

Dimensions

Width (In.)
2.47
Height (In.)
1.09
Length
10.91

Details

Item
Showering Component
Finish
Chrome
Material
Brass
Color
Silver

Description

  • Brass construction
  • Adjusts up and down 18"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.