Zoro Homepage

Universal Showering Components Adjustable Slide Bar 24"

  • Mfr # 56361-BL

  • Zoro # G615694561


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth (In.)
27.75 in
Color
Black
Length (In.)
2.88 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56361-BL
Zoro #
G615694561
UPC #
195205146919
Country of Origin
China

Dimensions

Depth (In.)
27.75 in
Length (In.)
2.88 in
Length
2.88 in
Height (In.)
27.75 in
Width
1 in

Details

Finish
Matte Black
Color
Black
Material
Brass

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.