Zoro Homepage

Universal Showering Components Adjustable Slide Bar / Grab Bar Assembly with Elbow

  • Mfr # 51500-BL

  • Zoro # G701762907


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
27.06 in
Material
Metal
Height (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51500-BL
Zoro #
G701762907
UPC #
34449954426
Country of Origin
China

Dimensions

Length (In.)
27.06 in
Height (In.)
6.5 in

Details

Finish
Matte Black
Material
Metal

Description

This 24 in stand-alone slide bar features an adjustable slide mechanism for easy operation. The hand shower mount can be moved up or down the 24 in. bar, making it the perfect shower accessory for families. The angular modern design allows you to match style and functionality with any contemporary Delta hand shower. You can install with confidence knowing that Delta backs this adjustable slide bar with a lifetime limited warranty.


  • Includes 60 in. - 82 in. stretchable metal hose
  • Features 24 in. Angular Modern slide bar / grab bar
  • ADA compliant adjustable hand shower mount and hose
  • ADA compliant grab bar when installed per accessibility guidelines of the act
  • Hand Shower sold separately
  • Includes square wall elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.