
Universal Showering Components Adjustable Slide Bar / Grab Bar Assembly with Elbow
Mfr # 51500
Zoro # G807047885
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Height
6.5
Width
4.81
Material
Metal
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51500
Zoro #
G807047885
UPC #
34449855846
Country of Origin
Unknown
Dimensions
Height
6.5
Width
4.81
Length
27.06
Details
Item
Grab bar
Finish
Chrome
Material
Metal
Color
Silver
Description
This 24 in stand-alone slide bar features an adjustable slide mechanism for easy operation. The hand shower mount can be moved up or down the 24 in. bar, making it the perfect shower accessory for families. The angular modern design allows you to match style and functionality with any contemporary Delta hand shower. You can install with confidence knowing that Delta backs this adjustable slide bar with a lifetime limited warranty.
- Includes 60 in. - 82 in. stretchable metal hose
- Features 24 in. Angular Modern slide bar / grab bar
- ADA compliant adjustable hand shower mount and hose
- ADA compliant grab bar when installed per accessibility guidelines of the act
- Hand Shower sold separately
- Includes square wall elbow
- Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.