Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Adjustable Slide Bar / Grab Bar Assembly with Elbow

  • Mfr # 51600-SS

  • Zoro # G007048415


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Metal
Height (In.)
6.63
Color
Silver
Width (In.)
4.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51600-SS
Zoro #
G007048415
UPC #
34449855792
Country of Origin
China

Dimensions

Height (In.)
6.63
Width (In.)
4.88
Length
27.5

Details

Item
Handshower
Finish
Stainless
Material
Metal
Color
Silver

Description

This 24 in stand-alone slide bar features an adjustable slide mechanism for easy operation. The handshower mount can be moved up or down the 24 in. bar, making it the perfect shower accessory for families. The contemporty design allows you to match style and functionality with nearly any Delta hand shower. You can install with confidence knowing that Delta backs this adjustable slide bar with a lifetime limited warranty.


  • Includes 60 in. - 82 in. stretchable metal hose
  • Features 24 in. Contemporary slide bar / grab bar
  • ADA compliant adjustable hand shower mount and hose
  • ADA compliant grab bar when installed per accessibility guidelines of the act
  • Hand Shower sold separately
  • Includes round wall elbow
  • Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.