Shop DELTA
See all product information
Create Account
Universal Showering Components Adjustable Wall Mount For Hand Shower In Lumicoat Stainless
- Mfr # U4010-SS-PR-PK
- Zoro # G722876133
product price:Â
$
92.90
/ea
Key Features
Finish
Champagne Bronze
Material
Plastic
Color
Stainless
Depth (In.)
2.38 in
Length
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U4010-SS-PR-PK
- Zoro #
- G722876133
- UPC #
- 195205006022
- Country of Origin
- China
- Item
- Tub/Shower Parts
- Finish
- Champagne Bronze
- Material
- Plastic
- Color
- Stainless
Dimensions
- Depth (In.)
- 2.38 in
- Length
- 4.25 in
- Width (In.)
- 2.38 in
Description
Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads. This Adjustable Square Wall Mount for Hand Shower helps you to control the angle of your hand shower to suit your needs. For a clean look with additional functionality, install the wall mount along with your desired hand shower (sold separately). Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.