Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Adjustable Wall Mount for Hand Shower

  • Mfr # RP61294BL

  • Zoro # G207047942


product price: $81.80
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Color
Black
Width (In.)
2
Height (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61294BL
Zoro #
G207047942
UPC #
34449845014
Country of Origin
China

Dimensions

Width (In.)
2
Height (In.)
2
Length
4.19

Details

Item
Showering Component
Finish
Matte Black
Material
Brass
Color
Black

Description

This adjustable hand shower wall mount helps you to control the angle of your hand shower to suit your needs. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron. Finish matches Matte Black Delta shower products.


  • Adjustable to help tailor your shower experience to your needs
  • Matte Black finish
  • Genuine Delta repair part
  • Overall Product Dimensions: 2" H x 4-3/16" D x 2" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.