Zoro Homepage

Universal Showering Components Adjustable Wall Mount for Hand Shower

  • Mfr # U4010-BL-PK

  • Zoro # G507048328


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Plastic
Width (In.)
2.38
Color
Black
Height (In.)
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4010-BL-PK
Zoro #
G507048328
UPC #
34449838153
Country of Origin
China

Dimensions

Width (In.)
2.38
Height (In.)
2.38
Length
4.25

Details

Item
Showering Component
Finish
Matte Black
Material
Plastic
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.