Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Adjustable Wall Mount for Hand Shower

  • Mfr # U4010-CZ-PK

  • Zoro # G207048116


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Plastic
Width (In.)
2.38
Color
Bronze
Length
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4010-CZ-PK
Zoro #
G207048116
UPC #
34449778879
Country of Origin
China

Dimensions

Width (In.)
2.38
Length
4.25
Height (In.)
2.38

Details

Item
Showering Component
Finish
Champagne Bronze
Material
Plastic
Color
Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.