Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Adjustable Wall Mount For Hand Shower

  • Mfr # U4010-CZ-PR-PK

  • Zoro # G708452856


product price: $104.90
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Champagne Bronze
Material
ABS - Plastic
Height (In.)
2.38 in
Width (In.)
2.38 in
Length
4.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4010-CZ-PR-PK
Zoro #
G708452856
UPC #
195205038030
Country of Origin
China

Dimensions

Height (In.)
2.38 in
Width (In.)
2.38 in
Length
4.31 in

Details

Finish
Lumicoat Champagne Bronze
Material
ABS - Plastic

Description

Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads. This Adjustable Square Wall Mount for Hand Shower helps you to control the angle of your hand shower to suit your needs. For a clean look with additional functionality, install the wall mount along with your desired hand shower sold separately. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.