Zoro Homepage

Universal Showering Components Adjustable Wall Mount - Hand Shower

  • Mfr # RP61294RB

  • Zoro # G207048147


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Material
Brass
Width (In.)
2
Height (In.)
2
Length
4.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61294RB
Zoro #
G207048147
UPC #
34449622356
Country of Origin
China

Dimensions

Width (In.)
2
Height (In.)
2
Length
4.19

Details

Item
Showering Component
Finish
Venetian Bronze
Material
Brass
Color
Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.