Zoro Homepage

Universal Showering Components Angular Overhead Shower Arm

  • Mfr # RP100815PR

  • Zoro # G408463824


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
17.5 in
Width (In.)
1 in
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100815PR
Zoro #
G408463824
UPC #
195205047162
Country of Origin
China

Dimensions

Length
17.5 in
Width (In.)
1 in
Height (In.)
2 in

Details

Finish
Lumicoat Chrome
Material
Brass

Description

  • Constructed of Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.