Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Cap, for 1100ml Bottle, White

  • Mfr # RP103478

  • Zoro # G215828540


product price: $38.69
/ea

Key Features

Height (In.)
1 in
Width (In.)
1 in
Material
Plastic
Length (In.)
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103478
Zoro #
G215828540
UPC #
195205127338
Country of Origin
France

Dimensions

Height (In.)
1 in
Width (In.)
1 in
Length (In.)
1 in
Width
1 in
Length
1 in
Depth (In.)
1 in

Details

Material
Plastic

Description

  • Genuine Delta manufacturing
  • Manufactured in France
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.