Zoro Homepage

Universal Showering Components Ceiling Mount Shower Arm & Flange

  • Mfr # U4996-BL

  • Zoro # G215694787


product price: $50.25
/ea

Key Features

Finish
Matte Black
Material
Brass
Width (In.)
2.5 in
Color
Black
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4996-BL
Zoro #
G215694787
UPC #
195205129554
Country of Origin
China

Dimensions

Width (In.)
2.5 in
Length
2.75 in
Depth (In.)
3 in
Height (In.)
3 in

Details

Finish
Matte Black
Material
Brass
Color
Black

Description

This Ceiling-Mount Shower Arm and Flange is an essential component to a coordinated shower. Customize your experience with hand showers, body sprays and raincan showerheads.


  • 3" Ceiling Mount
  • Extends 3" down from ceiling
  • Includes flange
  • Shower head sold separately
  • 2-1/2" outside diameter
  • Durable brass construction for years of reliable use
  • 1/2" (12.7 mm) IPS male threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.