
Universal Showering Components Ceiling Mount Shower Arm & Flange
Mfr # U4996-CZ
Zoro # G906504609
product price: $67.39
/eaKey Features
Finish
Champagne Bronze
Material
Brass
Length
2.75
Width (In.)
2.75
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4996-CZ
Zoro #
G906504609
UPC #
34449715911
Country of Origin
China
Dimensions
Length
2.75
Width (In.)
2.75
Height (In.)
3
Details
Item
Showering Component
Finish
Champagne Bronze
Material
Brass
Color
Bronze
Description
- Extends 3" down from ceiling
- Includes flange
- Shower head sold separately
- 2-1/2" outside diameter
- Durable brass construction for years of reliable use
- 1/2" (12.7 mm) IPS male threads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.