Zoro Homepage

Universal Showering Components Ceiling Mount Shower Arm & Flange

  • Mfr # U4999-CZ

  • Zoro # G506504726


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Metal
Length
2.91
Width (In.)
2.28
Height (In.)
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4999-CZ
Zoro #
G506504726
UPC #
34449715928
Country of Origin
China

Dimensions

Length
2.91
Width (In.)
2.28
Height (In.)
9

Details

Item
Showering Component
Finish
Champagne Bronze
Material
Metal
Color
Bronze

Description

This Ceiling-Mount Shower Arm and Flange in Champagne Bronze is an essential component to a coordinated shower. The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and rain can showerheads.


  • Extends 10" down from ceiling
  • Includes flange
  • Shower head sold separately
  • 2-1/2" outside diameter
  • Durable stainless steel construction for years of reliable use
  • 1/2" (12.7 mm) IPS male threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.