
Universal Showering Components Ceiling Mount Shower Arm & Flange
Mfr # U4999-RB
Zoro # G906504821
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Material
Metal
Width (In.)
2.28
Height (In.)
9
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4999-RB
Zoro #
G906504821
UPC #
34449671644
Country of Origin
China
Dimensions
Width (In.)
2.28
Height (In.)
9
Length
2.91
Details
Item
Showering Component
Finish
Venetian Bronze
Material
Metal
Color
Bronze
Description
This Ceiling-Mount Shower Arm and Flange in Chrome is an essential component to a coordinated shower. The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan showerheads.
- Extends 10" down from ceiling
- Includes flange
- Shower head sold separately
- 2-1/2" outside diameter
- Durable stainless steel construction for years of reliable use
- 1/2" (12.7 mm) IPS male threads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.