Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Ceiling Mount Shower Arm & Flange

  • Mfr # U4999

  • Zoro # G806504815


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Metal
Width (In.)
2.28
Color
Silver
Length
2.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4999
Zoro #
G806504815
UPC #
34449671620
Country of Origin
China

Dimensions

Width (In.)
2.28
Length
2.91
Height (In.)
9

Details

Item
Showering Component
Finish
Chrome
Material
Metal
Color
Silver

Description

This Ceiling-Mount Shower Arm and Flange in Chrome is an essential component to a coordinated shower. The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan showerheads. You can install with confidence knowing that Delta backs this adjustable slide bar with a lifetime limited warranty.


  • Extends 10 in. down from ceiling
  • Includes flange
  • Shower head sold separately
  • 2-1/2 in. outside diameter
  • Durable stainless steel construction for years of reliable use
  • 1/2 in. (12.7 mm) IPS male threads
  • Sold individually

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.