
Universal Showering Components Contemporary Square Steam Head In Lumicoat Chrome
Mfr # RP103310PR
Zoro # G122875569
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Depth
3 in
Width
3 in
Material
ABS - Plastic
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103310PR
Zoro #
G122875569
UPC #
195205087595
Country of Origin
China
Dimensions
Length
1 in
Depth
3 in
Width
3 in
Details
Material
ABS - Plastic
Color
Chrome
Item
Steam Head
Description
Perfect for unwinding after a stressful day focusing on your health, or simply escaping into bliss, the Delta SteamScape Deluxe System lets you enjoy a fully customizable steam experience. Discover how the Delta Steam Systems can improve your overall wellbeing. Plus, conserve water and energy without compromising your experience-an average 20-minute steam shower uses less than one gallon of water. Enjoy your steam with peace of mind; our SteamScape electronic parts are covered for up to two years.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.