
Universal Showering Components Contemporary Square Steam Head In Lumicoat Polished Nickel
Mfr # RP103310PNPR
Zoro # G622875007
product price:Â $461.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Length
1 in
Width
3 in
Material
ABS - Plastic
Color
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP103310PNPR
Zoro #
G622875007
UPC #
195205087588
Country of Origin
China
Dimensions
Depth
3 in
Length
1 in
Width
3 in
Details
Material
ABS - Plastic
Color
Polished Nickel
Item
Steam Head
Description
Perfect for unwinding after a stressful day focusing on your health, or simply escaping into bliss, the Delta SteamScape Deluxe System lets you enjoy a fully customizable steam experience. Discover how the Delta Steam Systems can improve your overall wellbeing. Plus, conserve water and energy without compromising your experience-an average 20-minute steam shower uses less than one gallon of water. Enjoy your steam with peace of mind; our SteamScape electronic parts are covered for up to two years.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.