
Universal Showering Components Diverter Tub Spout - Handshower
Mfr # U1010-SS-PK
Zoro # G706589172
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Height
2.88
Width
3.69
Length
6.69
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U1010-SS-PK
Zoro #
G706589172
UPC #
34449670869
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.88
Width
3.69
Length
6.69
Details
Item
Showering Component
Finish
Stainless
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Color
Silver
CEC Compliant
T
Description
- 6-1/2" diverter tub spout
- Slip fit 1/2" CWT
- Threaded 1/2" or 3/4" IPS
- For tub only or hand shower only applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.