
Universal Showering Components Diverter Tub Spout
Mfr # U1075-PB-PK
Zoro # G607048389
product price: $54.19
/eaKey Features
Finish
Polished Brass
Material
Brass
Length
5.56
Color
Gold
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U1075-PB-PK
Zoro #
G607048389
UPC #
34449670906
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.56
Width (In.)
2.53
Height (In.)
3.19
Details
Item
Showering Component
Finish
Polished Brass
Material
Brass
Color
Gold
Green Certification or Other Recognition
CalGreen Certified
Description
This Pull-Up Diverter Tub Spout in Polished Brass is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts. We back each and every item with our lifetime limited warranty.
- 5-1/4" diverter tub spout
- Slip fit 1/2" CWT
- Threaded 1/2" or 3/4" IPS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.