Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Emerge 26" Angular Shower Column

  • Mfr # 58420-SS-PR

  • Zoro # G908583657


product price: $769.00
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Stainless
Material of Construction
Brass
Length (In.)
22.13 in
Material
Brass
Standards
CalGreen Certified, CEC Certified - T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58420-SS-PR
Zoro #
G908583657
UPC #
195205037699
Country of Origin
China

Dimensions

Length (In.)
22.13 in
Width
3.56 in
Height
34.53 in

Details

Finish
Lumicoat Stainless
Material of Construction
Brass
Material
Brass
Standards
CalGreen Certified, CEC Certified - T

Description

The Emerge Shower Column transforms your shower without altering the plumbing behind your shower wall. Inspired by modern European styles, the bold profile and impactful design exude an upscale motif while the customizability of the hand shower and overhead shower head combo revitalizes your showering experience. The Emerge Shower Column works with any overhead shower head with no need to run plumbing through the ceiling. An integrated, 3-way diverter allows use of the overhead shower and the hand shower together or separately.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Designed for use with shower head and hand shower (both sold separately)
  • Can be customized with any shower head and hand shower
  • 3-way diverter allows for single or shared operation of the shower head and hand shower
  • No need to alter plumbing behind the wall
  • Consolidated installation footprint
  • Retrofit exposed pipe shower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.