Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Emerge 26 Round Shower Column

  • Mfr # 58820-KS-PR

  • Zoro # G508455149


product price: $709.00
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Black Stainless
Material of Construction
Brass
Length (In.)
21.88 in
Standards
CEC Certified
Width
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58820-KS-PR
Zoro #
G508455149
UPC #
195205037835
Country of Origin
China

Dimensions

Length (In.)
21.88 in
Width
4.13 in
Height
34.44 in

Details

Finish
Lumicoat Black Stainless
Material of Construction
Brass
Standards
CEC Certified

Description

The Emerge Shower Column transforms your shower without altering the plumbing behind your shower wall. Inspired by modern European styles, the bold profile and impactful design exude an upscale motif while the customizability of the hand shower and overhead shower head combo revitalizes your showering experience. The Emerge Shower Column works with any overhead shower head with no need to run plumbing through the ceiling. An integrated, 3-way diverter allows use of the overhead shower and the hand shower together or separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.