Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components: Generator Pan and Auto Drain - 240v

  • Mfr # 5GA-PAD-240

  • Zoro # G416209933


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Depth (In.)
4.25 in
Length
11 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GA-PAD-240
Zoro #
G416209933
UPC #
195205080459
Country of Origin
United States

Dimensions

Depth (In.)
4.25 in
Length
11 in
Width (In.)
24 in

Description

Includes accessories recommended for installation with Delta 240v Steam Generators. Generator Pan provides elevated generator support, while the auto Drain automatically purges water from system.


  • Includes recommeneded auto drain and generator drip pan
  • Generator Pan ensures protection from potential generator leaks or condensation build up
  • Auto Drain automatically purges the system by gravity once water in the generator cools
  • For use with 5GE-SMP 240v steam generators. The voltage should match the voltage of your steam generator.
  • Generator pan includes solid brass drain pumping connection
  • Auto Drain includes valve body with 1/2" NPT female brass connection
  • Backed by Delta’s 2 Year Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.