Zoro Homepage

Universal Showering Components H2OKinetic 3-Setting Adjustable Wall Mount Hand Shower

  • Mfr # 55433-RB

  • Zoro # G907048140


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Finish
Venetian Bronze
Height
8.31
Width
3.31
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55433-RB
Zoro #
G907048140
UPC #
34449695589
Country of Origin
China

Dimensions

Height
8.31
Width
3.31
Length
8.59

Details

Item
Handshower
Flow Rate
1.75 gpm
Finish
Venetian Bronze
Color
Bronze
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. So go ahead and indulge, because now you can enjoy the feeling of more water without using more water. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.


  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic spray, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense labeled showers use at least 20% less water than the industry standardsaving you money without compromising performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.