Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components H2Okinetic 3-Setting Hand Shower

  • Mfr # 59799-CZ-PR-PK

  • Zoro # G208463680


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Height
10.5 in
Width
1.81 in
Standards
WaterSense Listed; CEC Certified
Length
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59799-CZ-PR-PK
Zoro #
G208463680
UPC #
195205037972
Country of Origin
China

Dimensions

Height
10.5 in
Width
1.81 in
Length
3.94 in

Details

Flow Rate
1.75 gpm
Finish
Lumicoat Champagne Bronze
Standards
WaterSense Listed; CEC Certified
CEC Compliant
T
Material
ABS - Plastic
Green Certification or Other Recognition
CalGreen Certified

Description

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta H2Okinetic Showers with PowerDrench Spray look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2Okinetic PowerDrench spray, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.