Zoro Homepage

Universal Showering Components: H2Okinetic 3-Setting Wall Mount Hand Shower

  • Mfr # 55799-KS-PR

  • Zoro # G608452819


product price: $509.00
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Black Stainless
Material
ABS - Plastic
Standards
WaterSense Listed; CEC Certified
Length
3.94 in
Height (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55799-KS-PR
Zoro #
G608452819
UPC #
195205006275
Country of Origin
China

Dimensions

Length
3.94 in
Height (In.)
10.5 in
Width (In.)
1.81 in

Details

Finish
Lumicoat Black Stainless
Material
ABS - Plastic
Standards
WaterSense Listed; CEC Certified

Description

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta H2Okinetic Showers with PowerDrench Spray look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.