Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components H2Okinetic 4-Setting Adjustable Wall Mount Hand Shower

  • Mfr # 55552

  • Zoro # G407047827


product price: $382.50
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Color
Silver
Width (In.)
2.38
Length
10.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55552
Zoro #
G407047827
UPC #
34449763530
Country of Origin
Unknown

Dimensions

Width (In.)
2.38
Length
10.94

Details

Item
Showering Component
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.