Zoro Homepage

Universal Showering Components H2Okinetic 4-Setting Shower Head With Ultrasoak

  • Mfr # 52487-PR

  • Zoro # G408585236


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Chrome
Height
3.44 in
Width
8.25 in
Standards
WaterSense Listed; CEC Certified
Length
3.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52487-PR
Zoro #
G408585236
UPC #
195205036807
Country of Origin
China

Dimensions

Height
3.44 in
Width
8.25 in
Length
3.44 in

Details

Finish
Lumicoat Chrome
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic

Description

Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumbers tape, making it an easy DIY project. Delta H2Okinetic Showers look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure. UltraSoak Spray mimics dense natural rainfall to provide an intensely saturating shower. Using advanced water-sculpting chips, they generate a cascade of water drops that saturate and soothe in a shower that feels like more water. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.