Zoro Homepage

Universal Showering Components H2Okinetic 4-Setting Shower Head with UltraSoak

  • Mfr # 52488-SS-PR

  • Zoro # G408449262


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Length
8 in
Width
8 in
Height
3.5 in
Flow Rate (GPM)
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52488-SS-PR
Zoro #
G408449262
UPC #
34449991605
Country of Origin
China

Dimensions

Length
8 in
Width
8 in
Height
3.5 in

Details

Material
ABS - Plastic
Finish
Lumicoat Stainless
Flow Rate (GPM)
1.75 gpm
Certification
CalGreen Certified, CEC Certified - T

Description

Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Delta H2Okinetic PowerDrench Showers look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water without using more water and creating a shower with more warmth, coverage and intensity. So go ahead and indulge, because now you can enjoy the feeling of more water without using more water. UltraSoak Spray mimics dense natural rainfall to provide an intensely saturating shower. Using advanced water-sculpting chips, they generate a cascade of water drops that saturate and soothe in a shower that feels like more water. The Delta Lumicoat Finish ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. The pause setting helps you conserve water and gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. Delta WaterSense labeled showers use at least 20% less water than the industry standardsaving you money without compromising performance.


  • H2Okinetic Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Water-sculpting fluidics chips produce more saturating coverage
  • Mimics the sensation of dense natural rainfall
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.