
Universal Showering Components H2Okinetic 5-Setting Contemporary Shower Head In Nickel
Mfr # 52638-PN18-PK
Zoro # G222878002
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Length
3.25 in
Depth
4.19 in
Width
4.19 in
Material
ABS - Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52638-PN18-PK
Zoro #
G222878002
UPC #
34449857277
Country of Origin
China
Dimensions
Length
3.25 in
Depth
4.19 in
Width
4.19 in
Details
Color
Polished Nickel
Item
Showerheads
Material
ABS - Plastic
Description
Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. So go ahead and indulge, because now you can enjoy the feeling of more water without using more water. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.