Zoro Homepage
This item is Discontinued.
Delta Universal Showering Components H2Okinetic 5-Setting Hand Shower 59140-SS-PK

Universal Showering Components H2Okinetic 5-Setting Hand Shower (Discontinued)

  • Mfr # 59140-SS-PK
  • Zoro # G007048637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59140-SS-PK
Zoro #
G007048637
UPC #
34449821759
Country of Origin
China

Dimensions

Height
10
Width
1.4
Length
1.25

Details

Item
Handshower
Finish
Stainless
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.