Zoro Homepage

Universal Showering Components H2OKinetic Hand Shower 1.75 GPM 4-Setting

  • Mfr # 59140-PR-PK

  • Zoro # G408438884


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Height
10 in
Width
1.4 in
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59140-PR-PK
Zoro #
G408438884
UPC #
195205050582
Country of Origin
China

Dimensions

Height
10 in
Width
1.4 in
Length
1.25 in

Details

Flow Rate
1.75 gpm
Finish
Lumicoat Chrome
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified

Description

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and the feeling of more water without using more water. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet's most commonly touched areas stay beautiful. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. On the product's most commonly touched areas
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, Full Body spray, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense labeled showers use at least 20% less water than the industry standardsaving you money without compromising performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.