Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components H2OKinetic In2ition 4-Setting Two-in-One Shower

  • Mfr # 58473-PR25

  • Zoro # G608590467


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 gpm
Finish
Lumicoat Chrome
Height
12.41 in
Width
4.5 in
Material
ABS - Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58473-PR25
Zoro #
G608590467
UPC #
195205007029
Country of Origin
China

Dimensions

Height
12.41 in
Width
4.5 in
Length
4.97 in

Details

Flow Rate
2.5 gpm
Finish
Lumicoat Chrome
Material
ABS - Plastic

Description

The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only or both the shower head and hand shower at once. Delta MagnaTite Docking uses a powerful integrated magnet to pull your In2ition hand shower precisely into place and hold it there so it stays docked when not in use. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • MagnaTite Docking uses a powerful integrated magnet to hold your In2ition Two-in-One Shower Head precisely in place for easy docking every time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.