Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components H2OKinetic In2ition 4-Setting Two-in-One Shower

  • Mfr # 58473-RB25

  • Zoro # G201764210


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 gpm
Finish
Venetian Bronze
Height
12.41 in
Material
ABS - Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58473-RB25
Zoro #
G201764210
UPC #
34449927604
Country of Origin
China

Dimensions

Height
12.41 in

Details

Flow Rate
2.5 gpm
Finish
Venetian Bronze
Material
ABS - Plastic

Description

The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only or both the shower head and hand shower at once. Delta H2Okinetic PowerDrench Showers look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water without using more water and creating a shower with more warmth, coverage and intensity. So go ahead and indulge, because now you can enjoy the feeling of more water without using more water. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand or In2ition hand shower precisely into place and hold it there so it stays docked when not in use. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too.


  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Integrated hand shower docks securely into shower head when not in use
  • MagnaTite Docking uses a powerful integrated magnet to hold your In2ition Two-in-One Shower Head precisely in place for easy docking every time
  • Installs in minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.