Zoro Homepage

Universal Showering Components H2OKinetic Single-Setting Hand Shower

  • Mfr # 59421-SS-PR-PK

  • Zoro # G915628969


product price: $159.90
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Finish
Stainless
Width
2.38 in
Depth
10.5 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59421-SS-PR-PK
Zoro #
G915628969
UPC #
195205037958
Country of Origin
China

Dimensions

Width
2.38 in
Depth
10.5 in
Length
2.5 in

Details

Flow Rate
1.75 gpm
Finish
Stainless
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Color
Silver
Green Certification or Other Recognition
CalGreen Certified
Material
Plastic
CEC Compliant
T

Description

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. So go ahead and indulge, because now you can enjoy the feeling of more water without using more water. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • WaterSense labeled showers use at least 20% less water than the industry standardsaving you money without compromising performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.