
Universal Showering Components H2Okinetic Single-Setting Metal Raincan Shower Head
Mfr # 52175-PR
Zoro # G108449173
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Length
2.63 in
Width
6 in
Height
6 in
Finish
Lumicoat Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52175-PR
Zoro #
G108449173
UPC #
195205037279
Country of Origin
China
Dimensions
Length
2.63 in
Width
6 in
Height
6 in
Details
Material
Metal
Finish
Lumicoat Chrome
Certification
WaterSense Listed; CEC Certified
Description
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumbers tape, making it an easy DIY project. Delta H2Okinetic Showers with PowerDrench Spray look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.