
Universal Showering Components H2Okinetic Single-Setting Shower Head
Mfr # 52658-SS-PK
Zoro # G708438829
product price: $68.35
/eaKey Features
Material
Plastic
Length
3.91 in
Width
3.91 in
Height
4.44 in
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52658-SS-PK
Zoro #
G708438829
UPC #
34449669535
Country of Origin
China
Dimensions
Length
3.91 in
Width
3.91 in
Height
4.44 in
Details
Material
Plastic
Finish
Stainless
Certification
WaterSense Listed; CalGreen Listed; CEC Certified
Description
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. So go ahead and indulge, because now you can enjoy the feeling of more water without using more water. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.