Zoro Homepage

Universal Showering Components H2Okinetic Single-Setting Shower Head with Ultrasoak

  • Mfr # 52160-KS-PR25

  • Zoro # G308439264


product price: $609.00
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Length
12 in
Width
12 in
Height
2.56 in
Finish
Lumicoat Black Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52160-KS-PR25
Zoro #
G308439264
UPC #
195205036708
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
2.56 in

Details

Material
ABS - Plastic
Finish
Lumicoat Black Stainless
Flow Rate (GPM)
2.5 gpm

Description

Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with a Delta raincan shower head. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. H2Okinetic UltraSoak Spray mimics dense natural rainfall to provide an intensely saturating shower. Using advanced water-sculpting chips, they generate a cascade of water drops that saturate and soothe in a shower that feels like more water. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • Water-sculpting fluidics chips produce more saturating coverage
  • H2Okinetic UltraSoak Spray mimics the sensation of dense natural rainfall
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic UltraSoak spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.