
Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak
Mfr # 52160-PR25
Zoro # G508449278
product price: $485.99
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Length
12 in
Width
12 in
Height
2.56 in
Finish
Lumicoat Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52160-PR25
Zoro #
G508449278
UPC #
195205006428
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Height
2.56 in
Details
Material
ABS - Plastic
Finish
Lumicoat Chrome
Description
Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with a Delta raincan shower head. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. H2Okinetic UltraSoak Spray mimics dense natural rainfall to provide an intensely saturating shower. Using advanced water-sculpting chips, they generate a cascade of water drops that saturate and soothe in a shower that feels like more water.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.