
Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak
Mfr # 52161-KS-PR
Zoro # G308448945
product price: $609.00
/ea
Free Shipping & Returns
Key Features
Length
12.83 in
Width
12.8 in
Height
3.38 in
Finish
Lumicoat Black Stainless
Certification
CEC Approved, WaterSense listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52161-KS-PR
Zoro #
G308448945
UPC #
195205006459
Country of Origin
China
Dimensions
Length
12.83 in
Width
12.8 in
Height
3.38 in
Details
Finish
Lumicoat Black Stainless
Certification
CEC Approved, WaterSense listed
Description
LumicoatTM Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- •H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- •Water-sculpting fluidics chips produce more saturating coverage
- •H2Okinetic® UltraSoakTM Spray mimics the sensation of dense natural rainfall
- •Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.