Zoro Homepage

Universal Showering Components Hand Shower 1.75 GPM w/Slide Bar 4S

  • Mfr # 51361-BL

  • Zoro # G215629017


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Finish
Matte Black
Width
5.5 in
Depth
27.75 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51361-BL
Zoro #
G215629017
UPC #
195205129561
Country of Origin
China

Dimensions

Width
5.5 in
Depth
27.75 in
Length
4 in

Details

Flow Rate
1.75 gpm
Finish
Matte Black
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Color
Black
CEC Compliant
T

Description

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Hand held shower with 4 spray settings
  • Features 24 in. wall bar with adjustable slide to accommodate bathers of varying heights
  • Includes wall elbow with brass waterway
  • Easy turn dial to change hand shower spray settings, includes pause, a non-positive shut-off
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.