Zoro Homepage

Universal Showering Components Hand Shower Elbow/Mount - Wall Supply

  • Mfr # U4985-CZ-PK

  • Zoro # G201763343


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Length (In.)
4.09 in
Material
Brass
Height (In.)
2.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4985-CZ-PK
Zoro #
G201763343
UPC #
34449927888
Country of Origin
China

Dimensions

Length (In.)
4.09 in
Height (In.)
2.22 in

Details

Finish
Champagne Bronze
Material
Brass

Description

This Wall Supply Elbow/Mount for Hand Shower, combined with a hand shower (sold separately), is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts. We back each and every item with our lifetime limited warranty. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor.


  • Replaces standard shower arm
  • Brass construction
  • Adjustable
  • For use with Delta hand showers (sold separately)
  • Hose sold separately
  • 1/2-14 NPSM-2A connection
  • Extends 4-3/32 in. from shower wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.