Universal Showering Components Hand Shower Hose & Gaskets - 69 in Ultraflex In Chrome

  • Mfr # RP64157

  • Zoro # G722876140


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Width (In.)
1.94 in
Depth (In.)
3.25 in
Finish
Chrome
Material
Zinc
Length
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64157
Zoro #
G722876140
UPC #
34449648189
Country of Origin
China

Dimensions

Width (In.)
1.94 in
Depth (In.)
3.25 in
Length
1.94 in

Details

Item
Tub/Shower Parts
Finish
Chrome
Material
Zinc

Description

This Delta® UltraFlex® 69 in. Hand Shower Hose & Gaskets, combined with a hand shower (sold separately) is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.