Zoro Homepage

Universal Showering Components Hand Shower Hose & Gaskets - 69" UltraFlex

  • Mfr # RP64157PN

  • Zoro # G112468283


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Material
Zinc
Width (In.)
1.94 in
Height (In.)
3.25 in
Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64157PN
Zoro #
G112468283
UPC #
34449764391
Country of Origin
China

Dimensions

Width (In.)
1.94 in
Height (In.)
3.25 in
Depth (In.)
3.25 in
Length
1.94 in

Details

Finish
Polished Nickel
Material
Zinc

Description

This Delta® UltraFlex® 69 in. Hand Shower Hose & Gaskets, combined with a hand shower (sold separately) is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts. We back each and every item with our lifetime limited warranty.


  • For use with Delta hand showers (purhase separately)
  • Made of durable stainless steel material spiraled over a rubber inner liner
  • Includes two all-brass conical gaskets for quick connection
  • 69 in. length
  • Installs in minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.